Shop All Ankle Braces
Indaco Srl
Indaco SRL 630 2XL-3XL M-Brace Lumbar-Sacral Brace size 2XL-3XL
Mfr # 630 2XL/3XL
Zoro # G904006730
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indaco Srl
- MFR # 630 2XL/3XL
- Zoro # G904006730
- UPC # 5391512282356
- Country of Origin Italy
- Category Ankle Braces
Description
This Lumbar-Sacral Brace acts as an immobilizing device for the lumbar-sacral region and its' primary function is to reduce pain caused by lumbago, sciatica and ischialgia. Made with semi-rigid fabric, it enjoys a structure made with eight selfmodeling and flexible steel stays on which a number of rigid straps slide. When the locking system is pulled and secured at the front, the inside straps stiffen the entire structure, thus effectively immobilizing the lumbar-sacral region. Two rigid thermo-formable panels for lumbar and abdominal application are included. These panels produce intra-abdominal pressure to reduce load on discs thus reducing pain and improving post-operative outcome when used with the corset in the appropriate position. The supported region extends from the sacrococcygeal joint to T-9 vertebra. Practical and easy to wear, this brace perfectly adapts to whatever size and body type, thus ensuring maximum support and comfort at the desired tension. Through a new locking technology, operated by means of two crossing bands, the closing system is totally user friendly and allows a wide range of tension settings. This patented immobilizing device can be adapted to the patient's size and body type thus resulting in a custom device. Approved L-0631Dimensions: Length:39cm Height:32cm Width:8cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19916)
- CASH ACME Ice Mkr Vlv 1/2X1/2X1/4 (25656)
- STAIRMASTER 9" Stair Tread 4'0" Yellow-Black (500-YB4)
- INDACO SRL S-M M-Brace Lumbar-Sacral Brace size S-M (630 S/M)
- INDACO SRL Indaco SRL 631 S-M M-Brace Lumbar-Sacral Brace size S-M (631 S/M)
- INDACO SRL 2XL-3XL M-Brace Lumbar-Sacral Brace size 2XL-3XL (631 2XL/3XL)
- THERMOSKIN Thermoskin CAW86203 Conductive Ankle Wrap - XL 10.5 in. - 11 in. Around Ankle Joint (CAW86203)
- SCHIEK SPORTS INC Schiek S-1700RD Ankle Straps; Red (S-1700RD)
- MCKESSON Low Profile / Open Heel / Open Toe Ankle Brace, Medium (155-81-97045)
- SCHIEK SPORTS INC Schiek S-1700PK Ankle Straps; Pink (S-1700PK)
- Indaco Srl Ankle Braces