Indaco Srl

Indaco SRL 137L M-Brace Thumb Splint Air Left for 134 & 136


product price: $48.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Indaco Srl
  • MFR # 137L
  • Zoro # G004020292
  • UPC #
    5391512282073
  • Country of Origin Italy
  • Category Splints

Description

This accessory must be used on 134 or 136 products only. The main features of the M-Brace Thumb splint are:
  • an advanced fabric ensuring a very confortable touch while allowing the skin to breathe;
  • right and left models available;
  • a structure which can be totally opened so that wearing the splint is easy and painless;.
  • moldable support.
  • RIZOFIX, the patented thumb block system immobilizes the thumb from the inner side, leaving the opposite side free. It is very useful and easy to adjust according to one's own needs. Approved L-3807
  • Dimensions:
  • Length:3.5cm
  • Height:13.5cm
  • Width:11cm
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.