Shop All Elbow and Wrist Braces
Indaco Srl
Indaco SRL 136LR M-Brace Wrist Splint Air Left Regular
Mfr # 136LR
Zoro # G003851019
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indaco Srl
- MFR # 136LR
- Zoro # G003851019
- UPC # 5391512282042
- Country of Origin Italy
- Category Elbow and Wrist Braces
Description
This Wrist Splint has been designed and produced as a support and protective device for muscular damages, as well as for tendon and joint injuries either caused by trauma, stress or excessive fatigue. Available in right or left for a perfect fit and superior comfort. For the development of this device, two special fabrics have been matched: The inside fabric is made from a soft breathable microfiber, extremely comfortable to the skin. The fabric on the outside, made with a particular and dense nylon mesh forming microscopic and resistant loops, allows the Cloth Tie to securely fasten on the surface. Due to this specific construction, a vast range of closing positions are available, depending on the tension desired. The two alluminium stays, pre-shaped and moldable for custom fitting, can be removed according the need of immobilization of the patient. Patented M-Brace technology. Dimensions: Length:3.5cm Height:27cm Width:11cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Beam Walker Easy Slider 12in-30in (021-4069)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- MOLDEX N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20 (2200N95)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- INDACO SRL Indaco SRL 132R M-Brace Wrist Support Air size Regular (132R)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- OCCUNOMIX Occunomix OK-KP-210 Hard Cap Knee Pad Wide Cap, Hook & Loop Closure, Black, One Size (OK-KP-210)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Wrist Brace Blue L Lightweight And Breathable Neoprene Blue Wrist Brace; Large (Wrist Brace Blue L)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- Indaco Srl Ergonomics