Indaco Srl

134LR M-Brace Wrist Splint Air - Left Regular


product price: $60.85
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
This Wrist Splint has been designed and produced as a support and protective device for muscular damages, as well as for tendon and joint injuries either caused by trauma, stress or excessive fatigue. Available in right or left for a perfect fit and superior comfort. For the development of this device, two special fabrics have been matched:
  • The inside fabric is made from a soft breathable microfiber, extremely comfortable to the skin.
  • The fabric on the outside, made with a particular and dense nylon mesh forming microscopic and resistant loops, allows the Cloth Tie to securely fasten on the surface. Due to this specific construction, a vast range of closing positions are available, depending on the tension desired. The two alluminium stays, pre-shaped and moldable for custom fitting, can be removed according the need of immobilization of the patient. Patented M-Brace technology.
  • Dimensions:
  • Length:3.5cm
  • Height:27cm
  • Width:11cm