Shop All Digital Microscopes
Incuview
Integrated Microscope Shelf, 45L
Mfr # H3565-45-LCI
Zoro # G801780207
product price: $4,191.99
/ea
Free Shipping & Returns
$4,191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Benchmark CO2 Incubators
- AccessoryType Integrated Microscope Shelf, 45L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incuview
- MFR # H3565-45-LCI
- Zoro # G801780207
- Country of Origin United Kingdom
- Category Digital Microscopes
Details
Item | Integrated Microscope Shelf, 45L |
For Use With | Benchmark CO2 Incubators |
AccessoryType | Integrated Microscope Shelf, 45L |
Description
Integrated Microscope Shelf, 45L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ DX 130AZ Smartphone App-Enabled Newtonian Reflector Telescope (22461)
- SCIENSCOPE NZ 0.4x Video Coupler (NZ-CP-04)
- CELESTRON ACQUISITION, LLC Celestron Handheld Digital Microscope Pro (44308)
- Incuview Digital Microscopes