Shop All Digital Microscopes
Incuview
Integrated Microscope Shelf, 180L
Mfr # H3565-180-LCI
Zoro # G501780200
product price: $4,366.99
/ea
Free Shipping & Returns
$4,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Benchmark CO2 Incubators
- AccessoryType Integrated Microscope Shelf, 180L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incuview
- MFR # H3565-180-LCI
- Zoro # G501780200
- Country of Origin United Kingdom
- Category Digital Microscopes
Details
Item | Integrated Microscope Shelf, 180L |
For Use With | Benchmark CO2 Incubators |
AccessoryType | Integrated Microscope Shelf, 180L |
Description
Integrated Microscope Shelf, 180L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351A-250)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0250)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- SCIENSCOPE Gliding Arm Boom Stand (SB-BM2-R0)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- SCIENSCOPE Dual Illuminated Lab Stand (CMO-ST-L2)
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- SCIENSCOPE 10x Eyepieces (SZ-LE-W10)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- Incuview Microscopes