Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Traction Tape, Hazard Conformable Grit 2 x 60'
Mfr # SG3902ALS
Zoro # G608261039
original price:
$155.73
10% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Foil (2 mil) with Black Aluminum Oxide Grit Material (46 Grit)
- Tape Color Yellow/Black
- Length 60'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # SG3902ALS
- Zoro # G608261039
- UPC # 5700318500
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60' |
Details
Item | Traction Tape |
Material | Aluminum Foil (2 mil) with Black Aluminum Oxide Grit Material (46 Grit) |
Tape Color | Yellow/Black |
Description
Our conformable foilbacked antislip tape is designed specifically for heavyduty textured surface and stair nosing applications The foil carrier allows for excellent conformability and will hold its shape to most any embossed or textured surface with its aggressive adhesive This product works great on steel tread plate, stair nosing, uneven concrete, and most uneven surfaces The tape has a coarse 46grit surface Great for indoor and outdoor applications with excellent weather and water resistance Meets or exceeds OSHA 191024, 191026 Meets or exceeds ANSI A1371A3263 Dry Wet Dynamic Coefficient of Friction Test ASNZS 4586 Pendulum Test Dry Wet, considered low slip potential by UKSRG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Cd Grain Cowhide Driver, M, PK12 (3202M)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MILWAUKEE TOOL Chin Strap, For Use With Hard Hats Black (48-73-1082)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- INCOM Life Safe RE142 Gator Grip Anti-Slip Safety Grit Tape 2" x 60Ft Black (RE142)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- 3M Anti-Slip Tread, Black, 4 in x 30 ft. (710-4X30)
- Incom Anti-slip tapes, Treads & Stair Nosings