Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Tape, Engineer Grd, Rflctiv, 2"X30ft, Yl/Blk
Mfr # RST106
Zoro # G6516507
original price:
$27.59
7% off
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 30 ft.
- Standards ASTM D-4956 Type I
- Pattern Striped
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # RST106
- Zoro # G6516507
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 30 ft. |
Details
Item | Hazard Engineer Grade Reflective Tape |
Color | Yellow/Black |
Standards | ASTM D-4956 Type I |
Pattern | Striped |
Legend | No Legend |
Description
Tape,Engineer Grd,Rflctiv,2 In.X30ft,Yl/Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Wall Switch Lockout, Red, 5/16" dia. (KDD139)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Laboratory Area Sign With Symbol, Landscape (OS-NS-P-1014-L-13935)
- MCR SAFETY Cut Gloves, 2XL, Green/Blk, APG, PR (9672APGXXL)
- INCOM Reflective Marking Tape, Circle, PK50 (RR350RD)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100' (AS400)
- INCOM FloorMarkingTape, L, Yellow, 6inLx6inW, PK25 (LM110Y)
- INCOM Marking Tape, Striped, Black/Yellow, 2" W (VHT210)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- Incom Anti-slip tapes, Treads & Stair Nosings