Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Tape, Engineer Grade, Rflctiv, 2"X30ft, Yllw
Mfr # RST104
Zoro # G6516443
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Standards ASTM D-4956 Type I
- Legend No Legend
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RST104
- Zoro # G6516443
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 30 ft. |
Width | 2" |
Details
Item | Engineer Grade Reflective Tape |
Color | Yellow |
Standards | ASTM D-4956 Type I |
Legend | No Legend |
Pattern | Solid |
Description
Tape,Engineer Grade,Rflctiv,2 In.X30ft,Yllw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 7 ft Rolls - Black (03-206-W100)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK MED MECHANICS (SA6712)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- INCOM Floor Marking Tape, ArmorStripe HD Tape RedWhite 3 x 100' (AS351)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 3 x 100' (AS300)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- THE BRUSH MAN Caution Tape, 3” X 1,000’, 10PK (TAPE CAUT10002M)
- Incom Anti-slip tapes, Treads & Stair Nosings