Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Tape, Engineer Grade, Rflctiv, 2"X30ft, Red
Mfr # RST102
Zoro # G6516428
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Standards ASTM D-4956 Type I
- Legend No Legend
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RST102
- Zoro # G6516428
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 30 ft. |
Details
Item | Engineer Grade Reflective Tape |
Color | Red |
Standards | ASTM D-4956 Type I |
Legend | No Legend |
Pattern | Solid |
Description
Tape,Engineer Grade,Rflctiv,2 In.X30ft,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R) (RKNAR-QC/3XLBK)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- INCOM Extra-Coarse Anti-Skid Tape (SG6506B)
- SUPERGRIT 1 7/8" Stair Nosing 4'6" Black Surehold Anchors (121BF-BLA46)
- Incom Anti-slip tapes, Treads & Stair Nosings