Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn
Mfr # RST100
Zoro # G6516452
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Standards ASTM D-4956 Type I
- Legend No Legend
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RST100
- Zoro # G6516452
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 30 ft. |
Details
Item | Engineer Grade Reflective Tape |
Color | Green |
Standards | ASTM D-4956 Type I |
Legend | No Legend |
Pattern | Solid |
Description
Tape,Engineer Grade,Reflctiv,2 In.X30ft,Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-300 (XL))
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SA66516)
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- INCOM Marking Tape, Striped, Red/White, 2" W (VHT211)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- Incom Anti-slip tapes, Treads & Stair Nosings