Shop All Duct Tapes
This Product is Discontinued
Incom
Sail Patch Tape, 3 In x 5 yd, 6 mil, Clear (Discontinued)
Mfr # RE3843
Zoro # G0876662
This Product is Discontinued
Key Features
- Tape Color Family Clear
- Duct Tape Width 3 in
- Duct Tape Length 5 yd
- Performance Temp. Not Rated
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RE3843
- Zoro # G0876662
- UPC # 057003335974
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3 in |
Duct Tape Length | 5 yd |
Details
Tape Color Family | Clear |
Performance Temp. | Not Rated |
Material | Polyolefin |
Duct Tape Thickness | 6.0 mil |
Duct Tape Adhesive | Acrylic |
Duct Tape Primary Material | Cloth |
Color | Clear |
Duct Tape Grade | Light-Duty |
Item | Seaming Tape |
Tape Shape | Continuous Roll |
Tape Adhesive | Acrylic |
Duct Tape Type | Seaming Tape |
Tape Color | Clear |
Tape Thickness | 6.00 mil |
Tape Backing Material | Polyolefin |
Number of Adhesive Sides | 1 |
Temperature Range | Not Rated |
Tape Adhesive Material | Acrylic |
Description
Tape Thickness 6.00 mil, Tape Backing Material Polyolefin, Tape Adhesive Material Acrylic, Standards -, Tape Color Clear, Tape Shape Continuous Roll, Seaming Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.