Shop All Safety Tags & Identification
Incom
Safety Tags, Safety Inspection, 250PK
Mfr # RT8004F
Zoro # G408261000
original price:
$107.93
14% off
new price: $92.35
/pk 250, $0.37/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10-mil Polytag stock
- Width 3"
- Legend Safety Inspection
- Length 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RT8004F
- Zoro # G408261000
- UPC # 5700359927
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Width | 3" |
Length | 6.25" |
Details
Material | 10-mil Polytag stock |
Legend | Safety Inspection |
Item | Safety Tags |
Description
OSHA workplace safety tagsonaroll supplied in a roll provide an easy and convenient way to transport and contain your tags, providing a larger tag quantity on hand for heavy demand applicationsMade from 10mil Duraply ultradurable stock, these tags are a good choice for indoor or shortterm outdoor applications Tag stock is waterproof, tearresistant, weatherresistant, and can be written on with a pencil, ball point pen or marker The 3 x 614 tags come with a 38 hole Safety tags are connected together by an easy to tear perforation Just pull the next tag from the dispenser box and tear it off The specially designed dispenser box keep the tags safely and neatly contained for any on the go application perfect for work vehicles, tool cribs, mobile work carts, and many other applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Protective Case, Tan, 9.12x7.56x4.37 In (1150)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-15 (NV3-732-A15)
- VISUAL WORKPLACE ACM 3mm, 12"x18", 3/4" Rounded Corners, (15-1910-1218-601)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- INCOM Fuel Tags, MID GRADE DYED Fuel Tag 256 dia, 250PK (FT105)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- INCOM Fuel Tags, ETHANOL REG DYED Fuel Tag 256 dia, 250PK (FT111)
- INCOM Fuel Tags, FURNACE Fuel Tag 256 dia, 250PK (FT121)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- INCOM Fuel Tags, ETHANOL MID GRADE Fuel Tag 256 dia, 250PK (FT112)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- Incom Lockout Tagout