Shop All Safety Tags & Identification
Incom
Safety Tags, DANGER Locked Out, Lightning Bolt, 250PK
Mfr # RT6001F
Zoro # G408261062
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.25"
- Width 3"
- Material 10-mil Polytag stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # RT6001F
- Zoro # G408261062
- UPC # 5700359629
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Length | 6.25" |
Width | 3" |
Details
Item | Safety Tags |
Legend | DANGER Locked Out, Lightning Bolt |
Material | 10-mil Polytag stock |
Description
OSHA workplace safety tagsonaroll supplied in a roll provide an easy and convenient way to transport and contain your tags, providing a larger tag quantity on hand for heavy demand applicationsMade from 10mil Duraply ultradurable stock, these tags are a good choice for indoor or shortterm outdoor applications Tag stock is waterproof, tearresistant, weatherresistant, and can be written on with a pencil, ball point pen or marker The 3 x 614 tags come with a 38 hole Safety tags are connected together by an easy to tear perforation Just pull the next tag from the dispenser box and tear it off The specially designed dispenser box keep the tags safely and neatly contained for any on the go application perfect for work vehicles, tool cribs, mobile work carts, and many other applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (21294)
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- INCOM Fuel Tags, SUPER PREMIUM Fuel Tag 256 dia, 250PK (FT100)
- INCOM Fuel Tags, FURNACE Fuel Tag 256 dia, 250PK (FT121)
- INCOM Fuel Tags, MID GRADE DYED Fuel Tag 256 dia, 250PK (FT105)
- INCOM Fuel Tags, KEROSENE Fuel Tag 256 dia, 250PK (FT125)
- INCOM Fuel Tags, AVGAS 100LL Fuel Tag 256 dia, 250PK (FT132)
- BRADY Brady® 150502 RipTag„¢ Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 250/Roll, Red Stripes (150502)
- Incom Lockout Tagout