Shop All Automotive Reflective Tape
Incom
Reflective Tape, YellowBlack SuperBrite Reflective 2x150'
Mfr # HRT2150YB
Zoro # G208261132
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Yellow/Black
- Length 150'
- Material Durable micro-prismatic retroreflective material
- Standards ASTM D-4956 Type 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # HRT2150YB
- Zoro # G208261132
- UPC # 5700302401
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150' |
Details
Color | Yellow/Black |
Material | Durable micro-prismatic retroreflective material |
Item | Reflective Tape |
Standards | ASTM D-4956 Type 3 |
Description
Superbright highintensity grade prismatic reflective tape is an excellent choice for marking anything that requires a high level of nighttime visibility and with a long term life cycle The tape has an excellent entrance angularity and a highintensity microprismatic surface An aggressive adhesive system that will adhere to almost any clean, dry surface HighIntensity product has a reflective value of over 4 times that of our standard engineer grade products Intended for application on relatively flat surfaces only The product meets or exceeds ASTM D4956 Type III, ASTM D4956 Type IV, EN 1289912007, and Type RA2 ETA R2 PLEASE NOTE the hazard striped product is NOT intended for longterm outdoor applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Universal Gold Antifreeze, 5 gal., Pail (M002000510)
- KEN-TOOL Extension Kit - C-E-F-I, 4-Pc 1/2" Drive (30234)
- SPARTAN POWER 10 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT4CBL56)
- SOLAS Lexor, 3-Blade Propeller For Yamaha, 17in Pitch (3571-155-17)
- INCOM Reflective Adhesive Decals, Amber 2 x 312 510Roll (RR2510AM)
- INCOM Reflective Adhesive Decals, Red 2 x 312 510Roll (RR2510RD)
- INCOM Reflective Tape, Red SuperBrite Reflective 2 x 150' (HRT2150RD)
- INCOM Conspicuity Tape, Red/White, 2"X150ft (V57203)
- INCOM Yellow Engineer Reflective Tape 1 x 150' (RST551)
- INCOM Reflective Tape, Red Engineer Reflective 4 x 150' (RST534)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-150150)
- Incom Automotive Reflective Tape