Shop All Automotive Reflective Tape
Incom
Reflective Tape, White Engineer Reflective 4 x 150'
Mfr # RST524
Zoro # G208261071
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 150'
- Material Durable, enclosed lens retroreflective material
- Standards ASTM D-4956 Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RST524
- Zoro # G208261071
- UPC # 5700377200
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150' |
Details
Color | White |
Material | Durable, enclosed lens retroreflective material |
Item | Reflective Tape |
Standards | ASTM D-4956 Type 1 |
Description
Looking for increased awareness of possible hazards Try our line of Engineer Grade Reflective Tapes These tapes offer vibrant daytime visibility with engineer grade retroreflective optic properties for nighttime use All solid color tape is rated for use outdoors for a 7year life span and available in a wide variety of colors The tape has an aggressive pressuresensitive adhesive that will adhere to almost any clean, dry, smooth surface and meets ASTM D4956 Type I and EN 128991 Class 1 Tape comes with a removable release liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cooler Mounting Kit (76991)
- VICTRON ENERGY Smart BatteryProtect 48V-100A (BPR110048000)
- KEN-TOOL Cap Nut Wrench, SAE (TX9)
- WESTWARD Portable Parts Washer, 0.8 gal, Water Pump (45KE70)
- INCOM Reflective Tape, Yellow Engineer Reflective 2 x 150' (RST552)
- INCOM Conspicuity Tape, Red/White, 2"X30ft (V57203SR)
- INCOM Reflective Tape, Blue Engineer Reflective 2 x 150' (RST542)
- INCOM Reflective Tape, Yellow SuperBrite Reflective 2 x 150' (HRT2150YL)
- INCOM Reflective Adhesive Decals, Red 3 Circle 550Roll (RR3550RD)
- INCOM Reflective Tape, YellowBlack SuperBrite Reflective 2x150' (HRT2150YB)
- INCOM Reflective Tape, Red Engineer Reflective 3 x 150' (RST533)
- Incom Automotive Exterior Accessories