Shop All Automotive Reflective Tape
Incom
Reflective Tape, RedWhite Engineer Reflective 4 x 150'
Mfr # RST574
Zoro # G108261027
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Length 150'
- Material Durable, enclosed lens retroreflective material
- Standards ASTM D-4956 Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RST574
- Zoro # G108261027
- UPC # 5700384700
- Country of Origin China
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150' |
Details
Color | Red/White |
Material | Durable, enclosed lens retroreflective material |
Item | Reflective Tape |
Standards | ASTM D-4956 Type 1 |
Description
Looking for increased awareness of possible hazards Try our line of Engineer Grade Reflective Tapes These tapes offer vibrant daytime visibility with engineer grade retroreflective optic properties for nighttime use All solid color tape is rated for use outdoors for a 7year life span and available in a wide variety of colors The tape has an aggressive pressuresensitive adhesive that will adhere to almost any clean, dry, smooth surface and meets ASTM D4956 Type I and EN 128991 Class 1 The hazard striped has a protective lamination to ensure the printed stripe will not wear off Tape comes with a removable release liner NOT intended for longterm outdoor applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Set, 24 Piece Metric Polished Chrom (CMMT12010LZ)
- HALTEC Dual Foot Lock-On Chuck, 14" long (CH-333-LO)
- BUYERS PRODUCTS Ultra High Density Poly Outrigger Pad with Recessed Radius - 30 x 30 x 2 Inch (OP303024)
- WAI GLOBAL Starter, STRND PMGR 12V 10T CW, 13kW12 Volt, CW, 10Tooth Pinion (16193N)
- INCOM Reflective Tape, Green SuperBrite Reflective 2 x 150' (HRT2150GR)
- INCOM Blue Engineer Reflective Tape 1 x 150' (RST541)
- INCOM Reflective Adhesive Decals, Red 2 x 312 510Roll (RR2510RD)
- INCOM Conspicuity Tape, Red/White, 2"X150ft (V57203)
- INCOM Reflective Adhesive Decals, Amber 3 Circle 550Roll (RR3550AM)
- INCOM Reflective Tape, Green Engineer Reflective 3 x 150' (RST513)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- Incom Automotive Exterior Accessories