Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Reflective Marking Tape, Vinyl, 50 pcs.
Mfr # RR250RD
Zoro # G6417783
original price:
$56.39
9% off
new price: $50.79
/pk 50, $1.02/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Base: Resin, Liner: Clear Poly
- Tape Color Red
- Tape Strip Length 3 1/2 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RR250RD
- Zoro # G6417783
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 3-1/2" |
Tape Strip Length | 3 1/2 in |
Diameter | 3-3/4" |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 3 1/2 in |
Imperial Tape Length | 3 1/2 in |
Description
Floor Marking Tape, Rectangle, Solid, Red, 2 in, 3 1/2 in, 20 mil, Vinyl, INCOM, Series RR, Legend No Legend, Glow In The Dark No, Retroreflective Grade High Intensity Prismatic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Inside Label, Pk5 (M28AP)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- INCOM Marking Tape, Striped, Black/Yellow, 2" W (VHT210)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- HANDI TREADS Stair Nosing, Brown, 30" W, 3-3/4" D (NST103730BR0)
- Incom Anti-slip tapes, Treads & Stair Nosings