Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Reflective Marking Tape, Circle, PK50
Mfr # RR350RD
Zoro # G6560127
product price: $75.99
/pk 50, $1.52/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Base: Resin, Liner: Clear Poly
- Color Red
- Tape Color Red
- Tape Strip Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RR350RD
- Zoro # G6560127
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Tape Strip Length | 3 in |
Diameter | 3" |
Imperial Tape WxL | 3 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Circle, Solid, Red, 3 in, 3 in, 20 mil, Vinyl, INCOM, Series RR, Legend No Legend, Glow In The Dark No, Retroreflective Grade High Intensity Prismatic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Eyewash Eyewash Tank Stand (REWSTAND)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- PETZL Full Body Harness, Size 1 (C072CA01)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- INCOM Message Floor Tape - MAINTAIN DIST.2.25" x 54' (WTP115)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- Incom Anti-slip tapes, Treads & Stair Nosings