Shop All Automotive Reflective Tape
Incom
Reflective Adhesive Decals, Amber 3 Circle 550Roll
Mfr # RR3550AM
Zoro # G608261060
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Amber
- Length 3.5"
- Material Acrylic prismatic retroreflective film
- Standards SAE A DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # RR3550AM
- Zoro # G608261060
- UPC # 5700393200
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 3.5" |
Details
Color | Amber |
Material | Acrylic prismatic retroreflective film |
Item | Reflective Adhesive Decals |
Standards | SAE A DOT |
Description
Our reflectors are designed with highly prismatic lenses secured to a durable transparent resin base Produced on a clear poly liner, the rolls are easy to work with and the reflectors peel cleanly for application Each reflector is marked with the SAE A DOT certification These reflectors are easy to install and are a costeffective alternative to plastic models Meets or exceeds SAE J592 A and FMVSS 108 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX79 (AX79)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 30" Size (78-30)
- ADCO Fit 31-1/4 Inch Diameter Tires, Plain, Black, Vinyl, With Hollow Bead Welt Cord And Elasticized Back (1733)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- INCOM Reflective Tape, Yellow SuperBrite Reflective 2 x 150' (HRT2150YL)
- INCOM Reflective Tape, RedWhite SuperBrite Reflective 2x150' (HRT2150RW)
- INCOM Reflective Tape, Green Engineer Reflective 4 x 150' (RST514)
- INCOM Reflective Tape, Blue Engineer Reflective 4 x 150' (RST544)
- INCOM Reflective Tape, Red Engineer Reflective 4 x 150' (RST534)
- INCOM Reflective Tape, Green SuperBrite Reflective 2 x 150' (HRT2150GR)
- ORALITE Reflective Tape, W 1 In, White (18732)
- Incom Automotive Exterior Accessories