Shop All Vehicle Placards
Incom
Placards, Class 62 UN Placard SS, 100PK
Mfr # TA620SSPIN
Zoro # G108261096
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10.75"
- Length 10.75"
- Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # TA620SSPIN
- Zoro # G108261096
- UPC # 5700307722
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 10.75" |
Length | 10.75" |
Details
Item | Placards |
Legend | Class 6.2 UN Placard SS |
Material | Rigid Plastic |
Color | White/Black |
Description
Placards are displayed on vehicles and tanks to identify the risk of products being transported We manufacture our entire placard line to meet Department of Transportation DOT dangerous goods marking guidelines and offer them in your choice of materials Our rigid plastic placards offer multiple use even under severe weather conditions Placards meet DOT placarding specifications of 49 CFR 172519 for hazardous materials identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Label, Pk25 (DL168AP)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB2211)
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- INCOM Flip Placards, 8Legend DOT Flip Placard (FC8050AL)
- INCOM Clear Protective Shield (PH221)
- INCOM Flip Placards, 15Legend DOT Flip Placard (FC8030AL)
- LABELMASTER Flammable Liquid Placard, Word, Vinyl, PK25 (Z-RVW2)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- NMC Placard, 10.75x10.75, Pvc, Flexible Pvc, (DL203BUV)
- Incom Vehicle Placards