Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W
Mfr # FLM641-HZ
Zoro # G006603820
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 4"
- Material 30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound
- Length 60'
- Thickness 30 mil Black, 25 mil Hazard & Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FLM641-HZ
- Zoro # G006603820
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60' |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Yellow Hazard Stripe |
Material | 30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound |
Thickness | 30 mil Black, 25 mil Hazard & Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100 (6330)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- INCOM Tape, Engineer Grd, Rflctiv, 2"X30ft, Yl/Blk (RST106)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- Incom Anti-slip tapes, Treads & Stair Nosings