Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W
Mfr # FLM640-HZ
Zoro # G506603771
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 2"
- Material 30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound
- Thickness 30 mil Black, 25 mil Hazard & Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FLM640-HZ
- Zoro # G506603771
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60' |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Yellow Hazard Stripe |
Material | 30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound |
Thickness | 30 mil Black, 25 mil Hazard & Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- MAGID DROC GPD590 HPPE Blend PU Palm Coated Gloves ShrinkWrapped for Vending Use (SWGPD590-10)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- PROFESSIONAL PLASTICS GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2886-10)
- Incom Anti-slip tapes, Treads & Stair Nosings