Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Non-Skid Step Tape 1 roll Black 60' L x 4" W
Mfr # FLM641-BK
Zoro # G306603766
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 4"
- Material 30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound
- Length 60'
- Thickness 30 mil Black, 25 mil Hazard & Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FLM641-BK
- Zoro # G306603766
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60' |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | 30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound |
Thickness | 30 mil Black, 25 mil Hazard & Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350-1000, PK1000 (0350-1000)
- DUNLOP Size 7 Men's Steel Rubber Boot, Green (E662843)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Steel Only No Trash Sign, Landscape, 10PK (OS-NS-D-35-L-18451-10PK)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 11, 1 PR (PSTACXPNRT-11)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- INCOM Traction Tape, Hazard Conformable Grit 2 x 60' (SG3902ALS)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- HILLMAN 2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK (840380)
- Incom Anti-slip tapes, Treads & Stair Nosings