Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Non-Skid Step Strips Black 24" L x 6" W, 50PK
Mfr # FLM646-BK
Zoro # G206603842
product price: $166.99
/pk 50, $3.34/ea
Free Shipping & Returns
Not eligible for select promotions
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Mineral Abrasive Compound
- Thickness 35 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FLM646-BK
- Zoro # G206603842
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Mineral Abrasive Compound |
Thickness | 35 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- GLOWEAR BY ERGODYNE Hi-Vis Mesh Neck Shade, Reflective, Lime (8005)
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3890GR)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- INCOM Anti-Skid Tape (SG6502B)
- INCOM Reflective Safety Tape, Yellow, 150 ft. L (RST554)
- HY-KO 48In Blue Diamond Driveway Marker, 12PK (A10111)
- Incom Anti-slip tapes, Treads & Stair Nosings