Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Message Floor Tape, EMERGENCY ExIT
Mfr # WTP106
Zoro # G9884194
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 54 ft.
- Standards UL 410-COF
- Legend Emergency Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # WTP106
- Zoro # G9884194
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 54 ft. |
Details
Item | Safety Message Floor Tape |
Standards | UL 410-COF |
Legend | Emergency Exit |
Description
Message Floor Tape,EMERGENCY ExIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Holder, PK5 (7586)
- IMPACTO Anti-Impact Glove Liner Size S, PR (501-00S)
- RINGERS GLOVES Impact Resistant Gloves, Black, M, PR (163)
- NEVS 2" wide x 500" Blue Labeling Tape (T-20-Blue)
- INCOM Reflective Safety Tape, Yellow, 150 ft. L (RST554)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- CONDOR Anti-Slip Tape, Black, 2 in x 60 ft. (GRAN13527)
- Incom Anti-slip tapes, Treads & Stair Nosings