Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Striped, Red/White, 3" W
Mfr # VHT311
Zoro # G6247302
original price:
$9.49
5% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 54 ft.
- Material Vinyl
- Color Red/White
- Tape Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # VHT311
- Zoro # G6247302
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 54 ft. |
Tape Strip Length | 1 in |
Roll Length | 54 ft |
Diameter | 4-1/8" |
Imperial Tape WxL | 3 in x 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 3 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame (TK110)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (34-874)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-10)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- INCOM Floor Marking Tape, L, Green, 6"Lx6"W, PK25 (LM110G)
- INCOM Marking Tape, Striped, Black/Yellow, 2" W (VHT210)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 5 ft. L, 1" Depth (SSTDPB2X523504)
- Incom Anti-slip tapes, Treads & Stair Nosings