Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Striped, Red/White, 2" W
Mfr # VHT211
Zoro # G6318748
original price:
$14.45
53% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Vinyl
- Tape Color Red/White
- Tape Strip Length 1 in
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # VHT211
- Zoro # G6318748
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 54 ft. |
Tape Strip Length | 1 in |
Diameter | 4-1/8" |
Roll Length | 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 2 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- NMC No Exit Sign, English, Spanish (M357PC)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3886GR)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- Incom Anti-slip tapes, Treads & Stair Nosings