Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Striped, Black/Yellow, 6" W
Mfr # VHT610
Zoro # G6317418
original price:
$35.60
11% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Strip Length 1 in
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # VHT610
- Zoro # G6317418
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Tape Strip Length | 1 in |
Roll Length | 54 ft |
Diameter | 4 1/8 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 6 in x 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 6 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- MOLDEX Rockets Reusable Earplugs with Optional Cloth Cord, 50 Pairs, 50PK (6420)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- INCOM Marking Tape, Striped, Black/White, 3" W, Material: vinyl (VHT312)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- INCOM Floor Marking Tape, L, White, 6"Lx6"W, PK25 (LM110W)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- Incom Anti-slip tapes, Treads & Stair Nosings