Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl
Mfr # VHT410
Zoro # G6255118
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 54 ft.
- Material Vinyl
- Tape Color Black/Yellow
- Tape Strip Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # VHT410
- Zoro # G6255118
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 54 ft. |
Tape Strip Length | 1 in |
Diameter | 4-1/8" |
Roll Length | 54 ft |
Imperial Tape WxL | 4 in x 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 4 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 4 Inch Diameter (TF-4)
- SPILLTECH Spill Kit, Kaddie, Universal, 20" H x 20" W (SPKU-KAD2)
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- 3M SAFETY-WALK Safety-Walk Slip-Resistant Medium Resilient Tread Rolls, 1 in. x 60 ft, Black, 4PK (MCO 19293)
- Incom Anti-slip tapes, Treads & Stair Nosings