Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Striped, Black/Yellow, 3" W
Mfr # VHT310
Zoro # G6276967
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 54 ft.
- Material Vinyl
- Color Yellow/Black
- Tape Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # VHT310
- Zoro # G6276967
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 54 ft. |
Tape Strip Length | 1 in |
Diameter | 4-1/8" |
Roll Length | 54 ft |
Imperial Tape WxL | 3 in x 54 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Parka size L (S18711)
- NEVS Day Change IV Tubing Label - Change Thursday 7/8" x 3" Blue w/Black (NTUBE-TH)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (10156374)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- INCOM Reflective Marking Tape, Circle, PK50 (RR350RD)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- Incom Anti-slip tapes, Treads & Stair Nosings