Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Striped, Black/White, 3" W, Material: vinyl
Mfr # VHT312
Zoro # G6286128
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 54 ft.
- Material Vinyl
- Color Black/White
- Tape Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # VHT312
- Zoro # G6286128
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 54 ft. |
Tape Strip Length | 1 in |
Diameter | 4-1/8" |
Roll Length | 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 3 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3176/XL)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML14)
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100' (AS400)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Wht, 12-1/4" W (30-400-1215-601)
- Incom Anti-slip tapes, Treads & Stair Nosings