Shop All Floor Signs
Incom
Glow-in-the-Dark Marking Tape, Exit Left
Mfr # GT130EXL
Zoro # G9564362
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 ft.
- Legend Exit Left
- Material Vinyl
- Width 1"
- Tape Color Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # GT130EXL
- Zoro # G9564362
- UPC # 057003133013
- Country of Origin United States
- Category Floor Signs
Dimensions
Length | 30 ft. |
Width | 1" |
Roll Length | 30 ft |
Diameter | 4-3/8" |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 30 ft |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Green/White, 1 in, 30 ft, 16 mil, Vinyl, INCOM, Series GT, Legend Exit Left, Message Color Green, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- FIELD TUFF Driveway Draggin 7' (ATV-07DWD)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Blk, PR1 (30009)
- INCOM Glow-in-the-Dark Marking Tape, Exit Right (GT130EXR)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- NMC Caution Heading W/Hazard Stripes Caut (FS15)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- NMC Do Not Enter Restroom Closed For Cleanin, Number of Panels: 0 (HFS10)
- Incom Signs