Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Gator Grip Traction Tape, 60 ft L, 2 in W, PVC Backing, Black
Mfr # RE142
Zoro # G107385922
product price: $50.99
/ea
Sold in multiples of 6 for $305.94
$305.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # RE142
- Zoro # G107385922
- UPC # 57003400955
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Gator Grip Traction tape is our premium brand antislip system to help ensure an OSHA compliant workplace Constructed from a thick base layer impregnated with an aggressive 60 grit mineral abrasive compound The backing has an aggressive acrylic adhesive system for longevity that will form a strong, waterproof bond to most any clean, dry surface while will still being temporarily repositionable during the application process Gator Grip is a great choice for both indoor and outdoor environments offering our highest wear resistance and weatherability Recommended product for long term and OEM applications Gator Grip Traction tape is certified by the National Flooring Safety Institute 101A High Traction and meets or exceeds OSHA 191024, 191026 and ANSI B1011 Gator Grip offers excellent chemical and oil resistance for a wide variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 3 x 100' (AS300)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3890GR)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Green (6FXW4)
- Incom Anti-slip tapes, Treads & Stair Nosings