Incom

Fuel Tags, REGULAR DYED Fuel Tag 256 dia, 250PK


original price: $830.55
62% off
new price: $314.99
/pk 250, $1.26/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 2.1845"
  • Length 2.56"
  • Legend REGULAR
  • Material 0.055" high density plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.1845"
Length 2.56"

Details

Item Fuel Tags
Legend REGULAR
Material 0.055" high density plastic

Description

Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.