Shop All Safety Tags & Identification
Incom
Fuel Tags, MID GRADE DYED Fuel Tag 256 dia, 250PK
Mfr # FT105
Zoro # G708261106
original price:
$830.55
62% off
new price: $314.99
/pk 250, $1.26/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 0.055" high density plastic
- Legend MID GRADE
- Width 2.1845"
- Length 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FT105
- Zoro # G708261106
- UPC # 5700360423
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Width | 2.1845" |
Length | 2.56" |
Details
Material | 0.055" high density plastic |
Item | Fuel Tags |
Legend | MID GRADE |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Body Belt, 2 D-Rings, Size M/L (M210003)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Blue (D12-03-009-100)
- THE BRUSH MAN Reflective Safety Vest, Lime (SAFETY VESTLIM)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, S, PK12 (8750S)
- INCOM Fuel Tags, FURNACE Fuel Tag 256 dia, 250PK (FT121)
- INCOM Safety Tags, Safety Inspection, 250PK (RT8004F)
- INCOM Fuel Tags, SUPER PREMIUM Fuel Tag 256 dia, 250PK (FT100)
- INCOM Fuel Tags, KEROSENE Fuel Tag 256 dia, 250PK (FT125)
- INCOM Fuel Tags, SUPER PREMIUM DYED Fuel Tag 256 dia, 250PK (FT101)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- NMC Hazardous Waste Material Sto.. Sign (C508RB)
- Incom Safety Tags & Identification