Shop All Safety Tags & Identification
Incom
Fuel Tags, ETHANOL REGULAR Fuel Tag 256 dia, 250PK
Mfr # FT110
Zoro # G108261102
original price:
$830.55
62% off
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ETHANOL REGULAR
- Material 0.055" high density plastic
- Length 2.56"
- Width 2.1845"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # FT110
- Zoro # G108261102
- UPC # 5700360923
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Length | 2.56" |
Width | 2.1845" |
Details
Legend | ETHANOL REGULAR |
Material | 0.055" high density plastic |
Item | Fuel Tags |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 120)
- MECHANIX WEAR Mechanics Gloves, 3XL, Black (MG-05-013)
- INCOM Safety Tags, Safety Inspection, 250PK (RT8004F)
- INCOM Fuel Tags, SUPER PREMIUM DYED Fuel Tag 256 dia, 250PK (FT101)
- INCOM Fuel Tags, STOVE DYED Fuel Tag 256 dia, 250PK (FT124)
- INCOM Fuel Tags, STOVE Fuel Tag 256 dia, 250PK (FT123)
- INCOM Fuel Tags, ETHANOL MID GRADE Fuel Tag 256 dia, 250PK (FT112)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- NMC Red Tag 5S, Pk25 (RPT177)
- Incom Lockout Tagout