Shop All Safety Tags & Identification
Incom
Fuel Tags, BIODIESEL DYED Fuel Tag 256 dia, 250PK
Mfr # FT119
Zoro # G008261011
original price:
$830.55
62% off
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 0.055" high density plastic
- Legend BIODIESEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # FT119
- Zoro # G008261011
- UPC # 5700361823
- Country of Origin Canada
- Category Safety Tags & Identification
Details
Material | 0.055" high density plastic |
Legend | BIODIESEL |
Item | Fuel Tags |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- MCR SAFETY Safety Glasses, Red Mirror Anti-Fog, Scratch-Resistant (DM131RDC)
- EASTERN METAL SIGNS AND SAFETY Steel Compact Stand w HD base (669-C-102-S-KLSH)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- INCOM Fuel Tags, STOVE Fuel Tag 256 dia, 250PK (FT123)
- INCOM Safety Tags, Safety Inspection, 250PK (RT8004F)
- INCOM Fuel Tags, SUPER PREMIUM Fuel Tag 256 dia, 250PK (FT100)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- Incom Lockout Tagout