Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
FloorMarkingTape, T, Yellow, 6inLx6inW, PK25
Mfr # LM130Y
Zoro # G0308686
original price:
$47.99
16% off
new price: $39.89
/pk 25, $1.60/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Material Vinyl Film
- Color Yellow
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM130Y
- Zoro # G0308686
- UPC # 057003692008
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Tape Strip Length | 6 in |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 6 in |
Imperial Tape Length | 6 in |
Description
Floor Marking Tape, T, Solid, Yellow, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- INCOM FloorMarkingTape, L, Yellow, 6inLx6inW, PK25 (LM110Y)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- INCOM Marking Tape, Striped, Red/White, 2" W (VHT211)
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- MSI Draven Park 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0320)
- Incom Anti-slip tapes, Treads & Stair Nosings