Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
FloorMarkingTape, L, Blue, 6inLx6inW, PK25
Mfr # LM110B
Zoro # G0308485
product price: $55.35
/pk 25, $2.21/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Vinyl
- Tape Color Blue
- Tape Strip Length 6 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM110B
- Zoro # G0308485
- UPC # 057003712003
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Tape Strip Length | 6 in |
Imperial Tape WxL | 6 in x 6 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 6 in |
Description
Floor Marking Tape, L, Solid, Blue, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC Safety Vest Mrc Logo (C9058-BLUE MRC)
- NMC Danger Hazardous Chemicals Sign - Bilingual, ESD95PB (ESD95PB)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR152)
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- Incom Anti-slip tapes, Treads & Stair Nosings