Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Mrking Tape, Circle, Blue, 3"dia, PK25
Mfr # LM200B
Zoro # G0308397
original price:
$41.25
9% off
new price: $37.15
/pk 25, $1.49/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Vinyl Film
- Color Blue
- Tape Color Blue
- Tape Strip Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM200B
- Zoro # G0308397
- UPC # 057003721005
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Tape Strip Length | 3 in |
Diameter | 3" |
Imperial Tape Length | 3 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 3 in |
Description
Floor Marking Tape, Circle, Solid, Blue, 3 in, 3 in, 3 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Arc Flash Gloves, Neoprene, S, Blk/Gray, PR (240-07)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Waste Oil Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16869)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3888WH)
- INCOM Reflective Safety Tape, Yellow, 150 ft. L (RST554)
- INCOM FloorMarkingTape, L, Red, 6inLx2inW, PK25 (LM110R)
- INCOM Anti-Skid Tape (SG6502B)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- Incom Anti-slip tapes, Treads & Stair Nosings