Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, Roll, Clear, 5 in. W
Mfr # FTL500
Zoro # G9564301
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 54 ft.
- Material Vinyl
- Color Clear
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FTL500
- Zoro # G9564301
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5" |
Length | 54 ft. |
Diameter | 4-1/2" |
Roll Length | 30 ft |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 5 in x 54 ft |
Imperial Tape Width | 5 in |
Description
Floor Tape, Continuous Roll, Solid, Clear, 5 in, 54 ft, 6 mil, Vinyl, INCOM, Series FTL, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Printer Ribbon, YMCKOK, Cards per Roll 250 (SRX MA250YMCKOK)
- MICROFLEX SafeGrip PF Latex Exam Medium, 50PK (SG-375-M)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- VISUAL WORKPLACE Reflective Floor Tape, 2" x 30 ft., Red (25-800-2030-623)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 3 x 100' (AS300)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- INCOM Floor Marking Tape, ArmorStripe HD Tape RedWhite 3 x 100' (AS351)
- MASTERCOOL LEAK DETCTR INTELLASENSE MINI REFRIGERNT (ME55900)
- Incom Anti-slip tapes, Treads & Stair Nosings