Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, Roll, Clear, 4 in. W
Mfr # FTL400
Zoro # G9564317
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 54 ft.
- Material Vinyl
- Tape Color Clear
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FTL400
- Zoro # G9564317
- UPC # 718179582202
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 54 ft. |
Diameter | 4-1/2" |
Roll Length | 30 ft |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 4 in x 54 ft |
Imperial Tape Width | 4 in |
Description
Floor Tape, Continuous Roll, Solid, Clear, 4 in, 54 ft, 6 mil, Vinyl, INCOM, Series FTL, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546X-XL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK (HWL-535-722-5PK)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- INCOM Floor Marking Tape, L, White, 6"Lx6"W, PK25 (LM110W)
- INCOM FloorMarkingTape, L, Yellow, 6inLx6inW, PK25 (LM110Y)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- NMC Anti Skid 1"x60Ft (AGT160)
- Incom Anti-slip tapes, Treads & Stair Nosings