Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, Roll, Clear, 3 in. W
Mfr # FTL300
Zoro # G9564326
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 54 ft.
- Material Vinyl
- Color Clear
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FTL300
- Zoro # G9564326
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 54 ft. |
Roll Length | 30 ft |
Diameter | 4-1/2" |
Imperial Tape WxL | 3 in x 54 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 54 ft |
Description
Floor Tape, Continuous Roll, Solid, Clear, 3 in, 54 ft, 6 mil, Vinyl, INCOM, Series FTL, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- 3M Half Mask Respirator size M (7502)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMG-C91-012)
- CONDOR Disposable Lab Coat, L, Blue, PK30 (32KF66)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- INCOM Life Safe RE142 Gator Grip Anti-Slip Safety Grit Tape 2" x 60Ft Black (RE142)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- Incom Anti-slip tapes, Treads & Stair Nosings