Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, L, White, 6"Lx6"W, PK25
Mfr # LM110W
Zoro # G0308920
product price: $35.15
/pk 25, $1.41/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Material Vinyl Film
- Color White
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM110W
- Zoro # G0308920
- UPC # 057003668003
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Tape Strip Length | 6 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 6 in |
Imperial Tape WxL | 6 in x 6 in |
Description
Floor Marking Tape, L, Solid, White, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- 3M DBI-SALA Body Belt, Size L (1000781)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- INCOM Anti-Skid Tape (SG6502B)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 3 x 100' (AS300)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Floor Marking Tape, ArmorStripe HD Tape RedWhite 3 x 100' (AS351)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- TOP TAPE & LABEL. Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow Stripes (SG3902YB)
- Incom Anti-slip tapes, Treads & Stair Nosings