Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, L, Green, 6"Lx6"W, PK25
Mfr # LM110G
Zoro # G0308379
product price: $60.75
/pk 25, $2.43/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Material Vinyl Film
- Color Green
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM110G
- Zoro # G0308379
- UPC # 057003723009
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Tape Strip Length | 6 in |
Imperial Tape WxL | 6 in x 6 in |
Imperial Tape Length | 6 in |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, L, Solid, Green, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Mad Cow Welder - Large PR (2735-L)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 3 x 100' (AS300)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3886GR)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- INCOM Floor Mrking Tape, Circle, Blue, 3"dia, PK25 (LM200B)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- STAIRMASTER Stair Nosing, Black, 54" W, 3" D (333FT-SN4-6)
- Incom Anti-slip tapes, Treads & Stair Nosings