Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, L, Black, 6"Lx6"W, PK25
Mfr # LM110K
Zoro # G0308817
original price:
$62.61
10% off
new price: $55.85
/pk 25, $2.23/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl Film
- Color Black
- Tape Color Black
- Tape Strip Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM110K
- Zoro # G0308817
- UPC # 057003679009
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Tape Strip Length | 6 in |
Imperial Tape Length | 6 in |
Imperial Tape WxL | 6 in x 6 in |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, L, Solid, Black, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 070)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- MILLER ELECTRIC PAPR Prefilter, Bayonet, HEPA, White, 6 PK, NIOSH 42 CFR 84 (235674)
- NMC This Company Has Worked Write On Scoreboard (WS2)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- INCOM Traction Tape, Hazard Conformable Grit 2 x 60' (SG3902ALS)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- Incom Anti-slip tapes, Treads & Stair Nosings