Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, Circle, Ylw, 6"dia, PK25
Mfr # LM190Y
Zoro # G0308625
original price:
$73.75
9% off
new price: $66.39
/pk 25, $2.66/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl Film
- Color Yellow
- Tape Color Yellow
- Tape Strip Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM190Y
- Zoro # G0308625
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Tape Strip Length | 6 in |
Diameter | 6" |
Imperial Tape Width | 6 in |
Imperial Tape Length | 6 in |
Imperial Tape WxL | 6 in x 6 in |
Imperial Tape Shape Diameter | 6 in |
Description
Floor Marking Tape, Circle, Solid, Yellow, 6 in, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Lady Eva Reading Magnifier Eyewear, PR (250-12-0175)
- WERNER SRL Rope Tagline 65 (R100065)
- BRONER Packable Breezer Hat (48-79-676-M-G)
- KIDDE 5 lb Fire Extinguisher For Kitchen US Coast Guard Agency Approval (21005753MTL)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- INCOM Floor Mrking Tape, Circle, Blue, 3"dia, PK25 (LM200B)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- INCOM Extra-Coarse Anti-Skid Tape (SG6506B)
- INCOM Reflective Marking Tape, Circle, PK50 (RR350RD)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- Incom Anti-slip tapes, Treads & Stair Nosings