Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, Circle, Red, 6"dia, PK25
Mfr # LM190R
Zoro # G0308519
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl Film
- Color Red
- Tape Color Red
- Tape Strip Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # LM190R
- Zoro # G0308519
- UPC # 057003709003
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Tape Strip Length | 6 in |
Diameter | 6" |
Imperial Tape Length | 6 in |
Imperial Tape Width | 6 in |
Imperial Tape Shape Diameter | 6 in |
Imperial Tape WxL | 6 in x 6 in |
Description
Floor Marking Tape, Circle, Solid, Red, 6 in, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- GVS-RPB PX5 Breathing (04-831)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3508)
- INCOM FloorMarkingTape, L, Red, 6inLx2inW, PK25 (LM110R)
- INCOM Traction Tape, Hazard Conformable Grit 2 x 60' (SG3902ALS)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- INCOM FloorMarkingTape, T, Yellow, 6inLx6inW, PK25 (LM130Y)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Floor Mrking Tape, Circle, Blue, 3"dia, PK25 (LM200B)
- Incom Anti-slip tapes, Treads & Stair Nosings