Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100'
Mfr # AS400
Zoro # G508261054
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Tape Color Yellow
- Material 0.050" thick abrasion, chemical and wear-resistant PVC
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # AS400
- Zoro # G508261054
- UPC # 5700345723
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100' |
Details
Item | Floor Marking Tape |
Tape Color | Yellow |
Material | 0.050" thick abrasion, chemical and wear-resistant PVC |
Description
ArmorStripe ultradurable floor tape offers an extremely durable system to aid in floor layout, sorting, aisle marking, and workflow for 5S Lean manufacturing standards Made from a solidcolor 0050 thick abrasion, chemical and wearresistant PVC with an ultra tacky heavy coat weight adhesive backing This tape will adhere to almost any clean, smooth, dry surface with a high tack bond Removes with minimal adhesive residue from most surfaces Featuring a beveled edge to improve durability in harsh industrial environments Well suited for high traffic areas including forklift trucks, industrial traffic, and floor cleaning machines Rolls are 100' long and available in various widths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-TS-D-57-L-19622)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (52933.16)
- BRADY Pipe Marker, Condensate Drain, PK5, 7063-1-PK (7063-1-PK)
- INCOM Message Floor Tape - MAINTAIN DIST.2.25" x 54' (WTP115)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- INCOM FloorMarkingTape, L, Yellow, 6inLx6inW, PK25 (LM110Y)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- INCOM Reflective Marking Tape, Circle, PK50 (RR350RD)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- Incom Anti-slip tapes, Treads & Stair Nosings